Beli wera torx di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Stainless Torx Wrench
    Mulai

    Rp459.900

    WERA Stainless Torx Wrench
    atribut:
    • Material: Stainless Steel
    • Standard: REACH compatible product
  2. WERA (Torx) key wrench
    Mulai

    Rp269.900

    WERA (Torx) key wrench
    Deskripsi:
    The Vera L-Keys with hose sleeves to protect your fingers are ergonomic and comfortable to hold, even in low temperatures. The black laser surface treatment provides excellent surface protection from corrosion for longer durability. The L-Keys have lasered, wear-resistant size markings for quick access. Zinc phosphate plated finish.
  3. WERA Bit 867/1TZ Torx
    Mulai

    Rp71.900

    WERA Bit 867/1TZ Torx
    atribut:
    • Total Length: 25mm
  4. WERA Screwdriver Torx General Purpose (Obeng)
    Mulai

    Rp399.900

    WERA Screwdriver Torx General Purpose (Obeng)
    Deskripsi:
    General purpose Torx screwdrivers come in an assortment of Torx blade tip sizes for use in a variety of applications. The Torx tip at the end of the screwdriver shaft is inserted into the Torx indentation in the screwhead and the handle is turned to rotate the screw.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Ergonomic
    • Handle Color: Black; Green
    • Handle Material: Plastic
    • Insulated: No
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Overall Length (inch): 15 1/2
    • Replaceable Shank: No
    • Shank Finish: Chrome
    • Shank Length (inch): 12
    • Shank Material: Alloy Steel
    • Shank Shape: Round
    • Tether Ready: No
    • Tip Style: Torx
  5. WERA Bit 867/1ZBO Torx Driver
    Mulai

    Rp98.900

    WERA Bit 867/1ZBO Torx Driver
    atribut:
    • Total Length: 25mm
  6. WIHA Torx Screwdriver (Obeng)
    Mulai

    Rp289.900

    WIHA Torx Screwdriver (Obeng)
    Deskripsi:
    -With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenched
    atribut:
    • Material: Chrome plated finish
  7. ANEX Screwdriver for Broken Screws
    Rating:
    100% of 100
    (5)
    Mulai

    Rp81.900

    ANEX Screwdriver for Broken Screws
    Deskripsi:
    With a special tip shape, you can rotate a stripped screw.
  8. WERA Torx Key Wrench Long (Kunci L Bintang)
    Mulai

    Rp1.499.900

    WERA Torx Key Wrench Long (Kunci L Bintang)
    Deskripsi:
    Torx ball end for angled work Color-coded according to shape Plastic sleeve for comfortable and safe work even at low temperatures Black laser treatment Laser-marked with sizes
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 245x100x30
    • Mass (g): 365
    • Set Contents: Torx Key Wrench 024481, 024482, 024483 (TX8, 9, 10), Torx Long Key Wrench with Retention Function 024484, 024485, 024486, 024487, 024488, 024489 (TX15, 20, 25, 27, 30, 40)
  9. WERA Torx Key Wrench
    Mulai

    Rp2.599.900

    WERA Torx Key Wrench
    atribut:
    • Bit size: T8, T9, T10, T15, T20, T25, T27, T30, T40
    • Finish Material: Stainless Steel
    • Set Content: T8, T9, T10, T15, T20, T25, T27, T30, T40 x 9 (pieces)
    • Tip Shape: Torx
  10. WERA Precision Screwdriver Torx ESD (Obeng Presisi)
    Mulai

    Rp199.900

    WERA Precision Screwdriver Torx ESD (Obeng Presisi)
    Deskripsi:
    - An ergonomically designed handle, easy to grip, easy to rotate, and transfers torque in a secure way.- European standard EN100-015-1 compliant product.
    atribut:
    • Shaft Length: 40mm
    • Total Length: 137mm
  11. WERA Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  12. WERA Hex Key Set (Kunci L)
    Mulai

    Rp1.399.900

    WERA Hex Key Set (Kunci L)
    Deskripsi:
    -Size can be identified easily with the nine colors.-With a Wera unique surface contact structure called Hex-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.-Work efficiency is improve-Holder
    atribut:
    • Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
    • Accessories: Holder
  13. WERA Torx (RU) Bit
    Mulai

    Rp53.900

    WERA Torx (RU) Bit
    Deskripsi:
    -A sturdy bit optimum for processing of sheet metal and metal plate.
    atribut:
    • Blade Edge: T9
    • Total Length: 25mm
  14. WERA Bit 867/1Z HF Torx Driver
    Mulai

    Rp58.900

    WERA Bit 867/1Z HF Torx Driver
    atribut:
    • Total Length: 25mm
  15. WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Deskripsi:
    Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.
    atribut:
    • Overall Length (mm): 149
    • Shaft Length (mm): 38
    • Tip Shape: Socket (box)
    • Commodity Composition: Single Item
    • Handle Width (mm): 36
    • Drive (inch): 1/4
    • Grip Type: Soft finish handle
  16. WERA Torx(RU) Bit
    Mulai

    Rp129.900

    WERA Torx(RU) Bit
    Deskripsi:
    -A sturdy bit optimum for processing of sheet metal and metal plate.
    atribut:
    • Total Length: 70mm
    • Shank Diameter: 6.35mm
Daftar Harga wera torx Terbaru October 2026
WERA Screwdriver Torx HF (Obeng)Rp219.900
WERA Stainless Torx WrenchRp459.900
WERA (Torx) key wrenchRp269.900
WERA Bit 867/1TZ TorxRp71.900
WERA Torx [[RD]] BitRp73.900
WERA Screwdriver Torx General Purpose (Obeng)Rp399.900
WERA Bit 867/1ZBO Torx DriverRp98.900
WIHA Torx Screwdriver (Obeng)Rp289.900
ANEX Screwdriver for Broken ScrewsRp81.900
WERA Torx Key Wrench Long (Kunci L Bintang)Rp1.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)